
€6.79/ pieceexcl. VAT
€8.22incl. VAT
7 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 10B-1 |
Series | Sprocket PB |
Type | 10B-1 |
Number of teeth | 14 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 71.34 mm |
Outer Diameter | 78.2 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |