Sprocket 10B-1 Z=12 Finished Bore 24H7 Hardened Teeth

  • ERIKS:14434653
  • Manufacturer:8054652031938
Image 1
Save to list

€9.07/ pieceexcl. VAT

€10.97incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
10B-1
Series
Sprocket FB
Type
10B-1
Number of teeth
12
Pitch
15.875 mm
Pitch
5/8 in
Pitch circle
61.34 mm
Outer Diameter
68.2 mm
Tooth width Simplex
9.1 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187