
€332.43/ pieceexcl. VAT
€402.24incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 10B-1 |
Series | Sprocket TL |
Type | 10B-1 |
Number of teeth | 114 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 576.13 mm |
Outer Diameter | 584.5 mm |
Taper Lock | 2517 |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |