
€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-2 |
Series | Sprocket PB |
Type | 08B-2 |
Number of teeth | 9 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 37.13 mm |
Outer Diameter | 42 mm |
Pilot bore | 10 mm |
Maximum bore | 15 mm |
Hub diameter | 24 mm |
Total width | 32 mm |
Tooth width Simplex | 7 mm |
Tooth width Duplex | 21 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.13 kg |