
€24.80/ pieceexcl. VAT
€30.01incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 08B-2 |
Series | Sprocket TL |
Type | 08B-2 |
Number of teeth | 30 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 121.49 mm |
Outer Diameter | 126.9 mm |
Taper Lock | 2012 |
Tooth width Simplex | 7 mm |
Tooth width Duplex | 21 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |