
€216.33/ pieceexcl. VAT
€261.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-2 |
Series | Sprocket PB |
Type | 08B-2 |
Number of teeth | 114 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 460.9 mm |
Outer Diameter | 467.4 mm |
Tooth width Simplex | 7 mm |
Tooth width Duplex | 21 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |