



€57.51/ pieceexcl. VAT
€69.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-1 |
Series | Sprocket PB |
Type | 08B-1 |
Number of teeth | 48 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 194.18 mm |
Outer Diameter | 200.7 mm |
Pilot bore | 16 mm |
Maximum bore | 65 mm |
Hub diameter | 90 mm |
Total width | 40 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 3.16 kg |
Dp | 194.18 mm |
B1 | 7.2 mm |
D1 | 16 mm |
A | 40 mm |
De | 200.7 mm |