



€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-1 |
Series | Sprocket PB |
Type | 08B-1 |
Number of teeth | 30 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 121.5 mm |
Outer Diameter | 126.3 mm |
Pilot bore | 16 mm |
Hub diameter | 80 mm |
Total width | 30 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.46 kg |
Dp | 121.5 mm |
B1 | 7.2 mm |
D1 | 16 mm |
A | 30 mm |
De | 126.3 mm |