Sprocket 08B-1 Z=30 Finished Bore 35H7 Hardened Teeth

  • ERIKS:14434648
  • Manufacturer:8054652031853
Image 1
Save to list

€19.07/ pieceexcl. VAT

€23.07incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
30
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
121.5 mm
Outer Diameter
126.3 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187