
€10.65/ pieceexcl. VAT
€12.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-1 |
Series | Sprocket PB |
Type | 08B-1 |
Number of teeth | 25 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 101.33 mm |
Outer Diameter | 106.8 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |