Sprocket 08B-1 Z=23 Finished Bore 28H7 Hardened Teeth

  • ERIKS:14434631
  • Manufacturer:8054652031518
Image 1
Save to list

€13.16/ pieceexcl. VAT

€15.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
23
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
93.27 mm
Outer Diameter
98.1 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187