
€11.85/ pieceexcl. VAT
€14.34incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket FB |
Type | 08B-1 |
Series | Sprocket FB |
Type | 08B-1 |
Number of teeth | 21 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 85.22 mm |
Outer Diameter | 90.1 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |