Sprocket 08B-1 Z=20 Finished Bore 32H7 Hardened Teeth

  • ERIKS:14434621
  • Manufacturer:8054652031358
Image 1
Save to list

€11.26/ pieceexcl. VAT

€13.62incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
20
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
81.19 mm
Outer Diameter
86 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187