Sprocket 08B-1 Z=19 Finished Bore 19H7 Hardened Teeth

  • ERIKS:14434613
  • Manufacturer:8054652031198
Image 1
Save to list

€10.71/ pieceexcl. VAT

€12.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
19
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
77.16 mm
Outer Diameter
82 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187