Sprocket 08B-1 Z=17 Finished Bore 15H7 Hardened Teeth

  • ERIKS:14434420
  • Manufacturer:8054652030986
Image 1
Save to list

€9.33/ pieceexcl. VAT

€11.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
17
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
69.11 mm
Outer Diameter
74 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187