Sprocket 08B-1 Z=15 Finished Bore 24H7 Hardened Teeth

  • ERIKS:14434592
  • Manufacturer:8054652030849
Image 1
Image 2
Image 1
Image 2
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
15
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
61.09 mm
Outer Diameter
65.9 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187