Sprocket 08B-1 Z=13 Finished Bore 14H7 Hardened Teeth

  • ERIKS:14434478
  • Manufacturer:8054652030603
Image 1
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
08B-1
Series
Sprocket FB
Type
08B-1
Number of teeth
13
Pitch
12.7 mm
Pitch
1/2 in
Pitch circle
53.06 mm
Outer Diameter
57.9 mm
Tooth width Simplex
7.2 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187