
€4.13/ pieceexcl. VAT
€5.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 08B-1 |
Series | Sprocket PB |
Type | 08B-1 |
Number of teeth | 12 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 49.07 mm |
Outer Diameter | 53.9 mm |
Pilot bore | 10 mm |
Maximum bore | 21 mm |
Hub diameter | 33 mm |
Total width | 28 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.21 kg |
Dp | 49.07 mm |
B1 | 7.2 mm |
D1 | 10 mm |
A | 28 mm |
De | 53.9 mm |