Sprocket 085B-1 Z=38 Pilot Bored

  • ERIKS:14433024
  • Manufacturer:8054652013828
Image 1
Save to list

€18.05/ pieceexcl. VAT

€21.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
085B-1
Series
Sprocket PB
Type
085B-1
Number of teeth
38
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187