Sprocket 085B-1 Z=36 Pilot Bored

  • ERIKS:14433023
  • Manufacturer:8054652013811
Image 1
Save to list

€17.82/ pieceexcl. VAT

€21.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
085B-1
Series
Sprocket PB
Type
085B-1
Number of teeth
36
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187