Sprocket 085B-1 Z=26 Pilot Bored

  • ERIKS:14433020
  • Manufacturer:8054652013712
Image 1
Save to list

€9.30/ pieceexcl. VAT

€11.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
085B-1
Series
Sprocket PB
Type
085B-1
Number of teeth
26
Pitch
12.7 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187