
€2.43/ pieceexcl. VAT
€2.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 06B-3 |
Series | Sprocket PB |
Type | 06B-3 |
Number of teeth | 11 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 33.8 mm |
Outer Diameter | 37.5 mm |
Tooth width Simplex | 5.3 mm |
Tooth width Triplex | 25.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |