
€70.90/ pieceexcl. VAT
€85.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 06B-1 |
Series | Sprocket TL |
Type | 06B-1 |
Number of teeth | 95 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 288.08 mm |
Outer Diameter | 292.7 mm |
Taper Lock | 1210 |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |