
€1.61/ pieceexcl. VAT
€1.95incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 06B-1 |
Series | Sprocket PB |
Type | 06B-1 |
Number of teeth | 8 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 24.89 mm |
Outer Diameter | 28.6 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |