



€32.98/ pieceexcl. VAT
€39.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 06B-1 |
Series | Sprocket PB |
Type | 06B-1 |
Number of teeth | 48 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 145.64 mm |
Outer Diameter | 149.8 mm |
Pilot bore | 16 mm |
Maximum bore | 52 mm |
Hub diameter | 80 mm |
Total width | 32 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.75 kg |
Dp | 145.64 mm |
B1 | 5.3 mm |
D1 | 16 mm |
A | 32 mm |
De | 149.8 mm |