



€146.73/ pieceexcl. VAT
€177.54incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB SS |
Type | 06B-1 |
Series | Sprocket PB SS |
Type | 06B-1 |
Number of teeth | 34 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 103.23 mm |
Outer Diameter | 106.9 mm |
Tooth width Simplex | 5.3 mm |
Material | Stainless steel 304 |
Norm | DIN 8187 |