Sprocket 06B-1 Z=27 Finished Bore 24H7 Hardened Teeth

  • ERIKS:14434369
  • Manufacturer:8054652030429
Image 1
Save to list

€10.76/ pieceexcl. VAT

€13.02incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
27
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
82.04 mm
Outer Diameter
85.7 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187