Sprocket 06B-1 Z=23 Finished Bore 22H7 Hardened Teeth

  • ERIKS:14434559
  • Manufacturer:8054652030221
Image 1
Save to list

€9.51/ pieceexcl. VAT

€11.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
23
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
69.95 mm
Outer Diameter
73.6 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187