
€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket TL |
Type | 06B-1 |
Series | Sprocket TL |
Type | 06B-1 |
Number of teeth | 21 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 63.91 mm |
Outer Diameter | 67.6 mm |
Maximum bore | 25 mm |
Taper Lock | 1008 |
Hub diameter | 46 mm |
Total width | 22 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Dp | 63.9 mm |
B1 | 5.3 mm |
A | 22 mm |
De | 67.6 mm |