Sprocket 06B-1 Z=21 Finished Bore 24H7 Hardened Teeth

  • ERIKS:14434554
  • Manufacturer:8054652030153
Image 1
Save to list

€8.48/ pieceexcl. VAT

€10.26incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
21
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
63.91 mm
Outer Diameter
67.6 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187