Sprocket 06B-1 Z=16 Finished Bore 20H7 Hardened Teeth

  • ERIKS:14434472
  • Manufacturer:8054652029744
Image 1
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
16
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
48.82 mm
Outer Diameter
52.5 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187