Sprocket 06B-1 Z=15 Finished Bore 20H7 Hardened Teeth

  • ERIKS:14434389
  • Manufacturer:8054652029669
Image 1
Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
15
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
45.81 mm
Outer Diameter
49.5 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187