
€3.69/ pieceexcl. VAT
€4.46incl. VAT
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 06B-1 |
Series | Sprocket PB |
Type | 06B-1 |
Number of teeth | 14 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 42.8 mm |
Outer Diameter | 46.5 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |