Sprocket 06B-1 Z=14 Finished Bore 12H7 Hardened Teeth

  • ERIKS:14434432
  • Manufacturer:8054652029560
Image 1
Save to list

€7.11/ pieceexcl. VAT

€8.60incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
14
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
42.8 mm
Outer Diameter
46.5 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187