Sprocket 06B-1 Z=13 Finished Bore 18H7 Hardened Teeth

  • ERIKS:14434510
  • Manufacturer:8054652029553
Image 1
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket FB
Type
06B-1
Series
Sprocket FB
Type
06B-1
Number of teeth
13
Pitch
9.525 mm
Pitch
3/8 in
Pitch circle
39.8 mm
Outer Diameter
43.5 mm
Tooth width Simplex
5.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187