Sprocket 05B-2 Z=8 Pilot Bored

  • ERIKS:14433271
  • Manufacturer:8054652016584
Image 1
Save to list

€2.22/ pieceexcl. VAT

€2.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
05B-2
Series
Sprocket PB
Type
05B-2
Number of teeth
8
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187