Sprocket 05B-1 Z=76 Pilot Bored

  • ERIKS:14432892
  • Manufacturer:8054652011954
Image 1
Save to list

€22.82/ pieceexcl. VAT

€27.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
05B-1
Series
Sprocket PB
Type
05B-1
Number of teeth
76
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187