Sprocket 05B-1 Z=50 Pilot Bored

  • ERIKS:14432890
  • Manufacturer:8054652011930
Image 1
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
05B-1
Series
Sprocket PB
Type
05B-1
Number of teeth
50
Pitch
8 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187