



€16.72/ pieceexcl. VAT
€20.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 05B-1 |
Series | Sprocket PB |
Type | 05B-1 |
Number of teeth | 36 |
Pitch | 8 mm |
Pitch circle | 91.79 mm |
Outer Diameter | 95.2 mm |
Pilot bore | 12 mm |
Maximum bore | 26 mm |
Hub diameter | 40 mm |
Total width | 16 mm |
Tooth width Simplex | 2.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.26 kg |