
€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 05B-1 |
Series | Sprocket PB |
Type | 05B-1 |
Number of teeth | 11 |
Pitch | 8 mm |
Pitch circle | 28.39 mm |
Outer Diameter | 31 mm |
Tooth width Simplex | 2.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |