Sprocket 04B-1 Z=57 Pilot Bored

  • ERIKS:14432822
  • Manufacturer:8054652011237
Image 1
Save to list

€10.94/ pieceexcl. VAT

€13.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
04B-1
Series
Sprocket PB
Type
04B-1
Number of teeth
57
Pitch
6 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187