Sprocket 03B-1 Z=9 Pilot Bored

  • ERIKS:14432755
  • Manufacturer:8054652010551
Image 1
Save to list

€1.67/ pieceexcl. VAT

€2.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
03B-1
Series
Sprocket PB
Type
03B-1
Number of teeth
9
Pitch
5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187