Sprocket 03B-1 Z=8 Pilot Bored

  • ERIKS:14432754
  • Manufacturer:8054652010544
Image 1
Save to list

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
Sprocket PB
Type
03B-1
Series
Sprocket PB
Type
03B-1
Number of teeth
8
Pitch
5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187