
€3.63/ pieceexcl. VAT
€4.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Sprocket PB |
Type | 03B-1 |
Series | Sprocket PB |
Type | 03B-1 |
Number of teeth | 29 |
Pitch | 5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |