Spring washer Waved DIN137 M5 Spring steel

  • ERIKS:11761262
  • Manufacturer:4043952057230
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 137B
Series
DIN 137B
Suitable for bolt size metric (M..)
5
Inner Diameter
5.3 mm
Outer Diameter
11 mm
Thickness
0.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
137B
Model
Corrugated
Type
Spring ring