
€0.65/ pieceexcl. VAT
€0.78incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 137B |
Series | DIN 137B |
Suitable for bolt size metric (M..) | 20 |
Inner Diameter | 21 mm |
Outer Diameter | 36 mm |
Thickness | 1.6 mm |
Material | Carbon steel |
Surface protection | Mechanical zinc plated |
DIN standard | 137B |
Model | Corrugated |
Type | Spring ring |