
€0.26/ pieceexcl. VAT
€0.31incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 137B |
Series | DIN 137B |
Suitable for bolt size metric (M..) | 14 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Thickness | 1.6 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 137B |
Model | Corrugated |
Type | Spring ring |