
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 200Min. order: 200
916 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 5 |
Inner Diameter | 5.1 mm |
Outer Diameter | 9.2 mm |
Thickness | 1.2 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |