Spring washer Flat ends DIN127 M5 Spring steel

  • ERIKS:23689132
  • Manufacturer:4043952052303
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127B
Series
DIN 127B
Suitable for bolt size metric (M..)
5
Inner Diameter
5.1 mm
Outer Diameter
9.2 mm
Thickness
1.2 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring