Spring washer Flat ends DIN 7980 M3 Stainless steel A4

  • ERIKS:23270679
  • Manufacturer:4043377158444
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
3
Inner Diameter
3.1 mm
Outer Diameter
5.6 mm
Thickness
1 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A4
DIN standard
7980
Model
Flat ends
Type
Spring ring